Web Catalogue update October 2019
MAINTENANCE OIL MULTI 04 1093 NZ. pub. 08/16 © Versatile multi-functional spray for a range of applications Lubricates, cleans and maintains • Lubricates locks, hinges, bushings, chains, door locks • Stops creaking and squeaking and restores sliding properties of seized and jammed parts • Cleans and maintains plastic and metal parts such as e.g. panelling and housing Removes rust and protects against corrosion • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc. • Infiltrates and displaces moisture around electronics and electrics • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc. • Prevents freezing up of lock cylinders and closures Resin, acid and silicone-free Does not attack rubber, paint or plastics Description Art. No. Pack Qty. 400 ml Aerosol 0890 055 40 1/12 Technical Data: Chemical basis Mineral Oil Lubricant system Oil Colour Light yellow transparent Shelf life from production 24 month Temperature resistance range -10 o C to 140 o C Temperature conditions range -30 o C to 130 o C Density 0.80 g/ml Temperature range -20 o C to 140 o C Min. flashing point -80 o C Silicone-free Yes Acid-free Yes Resin-free Yes AOX-free Yes White oil-free/mineral oil-free No VOC concentration (CH) 76.57 g/l Kinematic oil basis viscosity 30 mm 2 /s Conditions for viscosity of oil basis at 40 o C Conditions to maintain shelf life from production at 20 o C Applications: Rust dissolver Outstanding creeping properties ensure rapid penetration of rust and corrosion Lubricant Excellent lubricating properties. Eliminates creaking and squeaking noises. Reduces friction and wear. Corrosion protection Optimal adhesion properties on metals. A thin viscous protective film prevents moisture even over micro surface irregularities and thus effectively protects against rust and corrosion Contact spray Water and moisture-displacing properties and outstanding creeping properties enhance electrical conductivity and eliminate leakage current
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=