Web Catalogue update October 2019
04 1013 HHS 2000 Extremely high-pressure resistant partially synthetic oil. Versatile lubricating oil due to its combination of balanced, matched properties.•High-pressure resistant. • Extraordinarily tear-resistant lubricating film with outstanding noise and vibration damping properties. • High creep capacity. • Excellent lubricating properties with close tolerances. Reliably protects against corrosion. • Active adhesive effective. • No throwing off of the lubricant with turning and rotating parts. • Good material compatibility. • Compatible with O-rings and X-rings, as well as with plastics. Behaves neutrally toward painted surfaces. • Splash and saltwater-resistant, withstands weak acids and alkaline solutions. • Contains no silicone, resin or acid • Operating temperature range: –35°C to +180°C Temporarily: +200°C • Colour: Yellowish. Applications: Suitable for universal lubrication and under high pressure loads,e.g. shift, throttle and clutch linkages, Bowden cables, hinges, deflection levers etc. This information is only a recommendation based on our experience. Preliminary testing required. Partner Product: HHS Clean Viscosity index Pressure resistance under high pressure loads. Despite high pressure loads and the shear movement of the base body, the lubricating film of the HHS 2000 remains active and does not tear off. Reliably separates the opposing body from the base body, ensuring optimum wear protection under high pressure loads.This is only possible with dirt-free lubricating points, and we therefore recommend careful, thorough pre-cleaning with HHS Clean before every use. BASE MATERIAL LOAD barrier barrier MOVEMENT Description Contents Art. No. Pack Qty. HHS 2000 500ml 0893 106 1/6/12/24 NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=