Web Catalogue update October 2019
SILICONE FLUID 04 0532 High-quality, physiologically safe anti- friction and release agent. Can be used in areas in which food is processed or stored. NSF H1 1 In this context, the product may come into contact with foodstuffs for technical reasons. Contains highly concentrated, high-quality silicone oils. • Optimum anti frictional and lubricating properties. • Prevents sticking. • Eliminates unpleasant squealing noises. • Prevents wear. Extremely good temperature resistance from -50°C to 250°C. • Wide field of application, also in the field of high temperatures and as a mould release agent. Colourless, non-discolouring. • Can be used on bright backgrounds. • No discolouration in the case of occasional contact with the product. Safety product. • Especially user-friendly and safe handling. • Improved workplace safety and health protection. • Reduced marking with danger symbols. Good material compatibility. Moisture repellent, e.g. protects rubber parts against frost. 1 NSF = Internationally recognised organisation for the supervision and registration of products used in the food sector. Applications: As an antifriction agent and for the lubrication of all moving parts of machines, especially in the fields of plastics, and automotive engineering, as well as in the food, pharmaceutical, printing and paper industries. Also used as a mould release agent in the plastics processing industry and for the protection and care of surfaces. Application: Pre-clean the surface that is to be treated. Spray on evenly from a distance of approx. 20 cm. If used in areas in which food is processed or stored, only the technically necessary minimum quantity may be used. If the product is to be used as a corrosion protection film, it must be removed completely before the corresponding device is put into service again. Contents in ml Art No. Pack Qty. 400 0893 221 000 1 Technical Data Chemical Basis Physiologically Safe Synthetic Oil Colour Colourless Density at 20 o C (active substance) 0.97g/cm 2 Temperature Range -50 o C to 250 o C Basic Oil Viscosity at 25 o C 350 mm 2 /s NSF H1 registered (No.: 135927), corresponds to the requirements of USDA 1998 H1. This information is only a recommendation based on our experience. Preliminary testing required. Lubricants system □ Oil □ Fat □ Paste □ Dry lubricant □ Corrosion protection ✓ NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=