Web Catalogue update October 2019
RUST OFF CRAFTY 04 0551 Synthetic, biodegradable high- performance rust remover with food registration (NSF - H2). NSF H2 registered, (No: 124180) corresponds to the requirements of H1, 1998. This information is only a recommendation based on our experience. Preliminary testing required. Lubricant system Oil Grease Paste Dry lubricant Corrosion protection ✓ Contains synthetic oil. • Optimum creeping and lubricating effect. • Biodegradable. Extreme capillary activity. • Outstanding creep properties ensure extremely fast penetration of rust and corrosion. • The optimum effect begins shortly after spraying on. NSF-H2 registered. • Can be used in areas in which food is processed or stored. • However, direct contact of product with food must be prevented. Excellent material compatibility. • In contrast to many conventional rust removers, does not attack rubber or plastic. Optimum corrosion protection thanks to corrosion protection additives. Resin and acid-free. Silicone-free. NSF = Internationally recognized organization for the supervision and registration of products used in the food sector. Areas of application: For loosening extremely rusty and oxidised screw and joint connections on machines, equipment and devices, preferably in the food processing and beverage industry. Use: Spray parts to be treated and allow to penetrate. In case of stubborn connections, repeat application and extend penetration time if necessary. Description Cont. Art. No. P. Qty. Aerosol can 300 ml 0893 130 1/12 Technical Data Chemical basis Medicinal white oil with synthetic oils Colour Light-yellow transparent Density at 20°C (active substance) 7.74 g/ml Temperature range –10°C to 140°C Flash point of active substance 200°C Base oil viscosity at 40°C 35 mm 2 /s Partner Product: Food-Safe Lubricant Oil NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=