Web Catalogue update October 2019
MULTI PLUS 04 0522 Synthetic, physiologically safe multi- function spray with high-end properties for universal use. A product for a wide spectrum of applications. · Rust penetrating agent with creeping properties. · Wear reducing lubricant. · Good long term corrosion protection. · Reliable release agent. · Suitable for use in physiologically and ecologically sensitive areas. · Low danger potential. · Safe working. Colourless, non discolouring. · Can be used on bright backgrounds. · No discolouration in the case of occasional contact with the product. Free from white oil / mineral oil. Good material compatibility. Resin-, acid- and silicone-free. 1 NSF = Internationally recognized organization for the supervision and registration of products used in the food sector. Can be used in areas in which food is processed or stored. NSF H1 1 · In this context, the product may come into contact with food for technical reasons. NSF H1 registered (No.: 135925), corresponds to the requirements of USDA 1998 H1. Contents in ml Art. No. P. Qty. 400 0893 056 1/12 Areas of use: For the lubrication and care of connections, chains, seals and moving parts in vehicle construction, as well as in critical areas in the food, pharmaceutical, printing and paper industries. As a release agent, for corrosion protection and for all applications in which the use of conventional mineral oil-based products, critical additives and solvents is not desired. Application: Pre-clean the surface that is to be treated. Spray on evenly from a distance of approx. 20cm. If used in areas in which food is processed or stored, only the technically necessary minimum quantity may be used. If the product is to be used as a corrosion protection film, it must be completely removed before the corresponding device is put back into service. Technical data Chemical basis Synthetic oil with multi-functional additive combination Colour Colourless Density at 20°C (active substance) 0.83 g/cm 3 Temperature range -50° to 210°C Base oil viscosity at 40°C 32 mm 2 /s This information is only a recommendation based on our experience. Preliminary testing required. For further information, see the technical information leaflet. Lubricant system Oil Grease Paste Dry lubricant Corrosion protection ✓ NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=