Web Catalogue update October 2019
FOOD SAFE LUBRICATING OIL 04 0521 Penetrating, transparent special lubricant designed for the food processing and beverage industry. In addition to pharmaceutical and medical applications. Liquid, penetrating and transparent special lubricant. • Outstanding lubricating properties in hard to reach places due to low viscosity. • Excellent creep and cleaning effect guarantees best protection for water-exposed machinery and conveying equipment. • Economical use. • No visual impairment through occasional contact between lubricant and product. Neutral odour and taste. Temperature stable from –10°C to 180°C. Good material tolerability. • Broad spectrum of uses on various surfaces, such as aluminium, stainless steel, mineral oil compatible synthetics, such as PP, PE, PS, nylon, polycarbonate glass, epoxy fibre glass laminate, sealing rings. Water-displacing. Best corrosion protection properties. Free from resins and acids. Resistant to ageing. Silicone and AOX free. • May be used in close proximity to foodstuffs. NSF� H1 registered In this context, occasional contact with foodstuffs is possible. • Non-irritating to skin and mucous membranes. Non-toxic. Areas of application: For liquid lubrication of valve seals, collars, O-rings, drives, piston rods and guides of slide gates, hinges and roller chains as well as mechanisms in the food processing and beverage industry. Lubrication of cutting blades in the paper industry as well as needles and plates of knitting machines. Many applications in the production, processing and packaging of food, pharmaceutical and cosmetic products. Sliding effect also remains in case of water exposed machinery and conveying equipment. Outstanding suitability as separating agent in the food processing and beverage industry. Instructions for use: Clean and degrease parts to belubricated. Spray on a thin coat of food safe lubricating oil. Contents Art. No. Pack Qty. 300 ml 0893 107 1 1/6 Lubrication system: Oil Grease Paste Dry Lubricant Corrosion Protection • Specifications Chemical Base Technical White Oil According to DAB 10� Flame Point 200°C Density 0.86 g/ml (20°C) Viscosity 31 mm�/s (20°C) 14 mm�/s (40°C) Colour Transparent This information is intended as a recommendation only, based on our experience. Preliminary tests are required. � NSF = internationally-recognised organisation for the monitoring and registration of products for use in the foodstuffs industry � DAB 10 = Deutsches Arzneibuch (German Drug Book), 10th edition NSF H1 registered, (No: 126582) corresponds to the requirements of H1, 1998. NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=