Web Catalogue update October 2019
MULTICLEAN 04 0511 Fluid for cleaning and temporary lubrication in physiologically and ecologically sensitive areas. Can be used in areas in which food is processed or stored. NSF H1 1 . In this context, the product may come into contact with foodstuffs for technical reasons. Good cleaning and degreasing performance. • Removes oils, resin encrustations and silicone residues. Suitable for use in physiologically and ecologically sensitive areas. • Safe working. Good material compatibility. Acetone-free AOX and silicone-free. 1 NSF = Internationally recognised organisation for the supervision and registration of products used in the food sector. 2 VbF = Ordinance concerning Combustible Liquids (no longer valid as from 01.01.2004), has been replaced by the BetrSichV [Operational Safety Ordinance] (valid as from 03.10.2002) Applications: For residue-free cleaning and degreasing during assembly and maintenance work on machines, aggregates and tools in critical areas of the printing and paper industries as well as for applications in which the use of easily and highly flammable cleaners is not desired. Spray from a distance of approx. 20 cm on to the parts that are to be cleaned and allow to dry. If used in areas in which food is processed or stored, only the technically necessary minimum quantity may be used. Contents in ml Art No. Pack Qty. 400 0890 109 6 1/12 Technical Data Chemical Basis Aliphatic hydrocarbons Colour Colourless Density at 20 o C (active substance) 0.77g/cm 2 Flash point 40 o C NSF H1, K1 registered (No: 135926), corresponds to the requirements of USDA 1998 H1. This information is only a recommendation based on our experience. Preliminary testing required. NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=