Web Catalogue update October 2019
DRY ABRASIVE PAPER 03 4031 Arizona Perfect & Red Perfect Vehicle Dry Abrasive Paper. For the sanding of fillers, old paints, HS top-coat paints, water-based paints, new-part factory primers, non-ferrous metals, plastic parts and composite fibre materials. New 21-hole disc pattern provides full surface extraction. Partner Products: Personal Protective Equipment Backing Pad 21 Hole ORSY 10 Reels Polyester film backing advantages: • Extremely high load-ability of sanding material, even at the edges. • No tearing of the disk. • Long service life. • Highly aggressive. • Large amount of material removed. • Very homogeneous sanding. • Excellent finish. 21-hole disc pattern advantages: • Full-surface extraction when used on 21 hole pad. • Minimal clogging. • Fit on all common adhesive plates, e.g. 21 hole, 6 hole, 8 hole and 15 hole plates. Note: Please refer to the product range overview table for available grains and sizes. Not suitable for glass sanding or wet sanding. • Very high stock removal and excellent finish. • Long service life. • Dust free sanding thanks to new 21-hole dust extraction technology. • High flexibility of abrasive, also in coarser grits, ideal for manual use. • Especially developed for automotive applications. • Very good performance on hard fillers, primers and composite materials, thanks to special grain type. Grain type: P 100 - P 2300 Aluminium oxide P 40 - P 80 Aluminium oxide and ceramic grain Underlay: Grain P 40 - P 100 C - paper (120g/m2) Grain P 120 - P 600 B - paper ( 100g / m2) Grain P 800 - P 2500 PE - film Binding: Synthetic Resin Coating state: Grain P 40 - P 500 electrostatic half open Grain P 800 - P 2500 open coating Colour: Grain P 40 - P 600 yellow Grain P 800 - P 2500 red Designs: Discs, Strips and Rolls Areas of Application: Grain Size P 40 – P 120. • Sanding off old paint coats. • Smoothing of stone damage and rusty spots. • Smoothing of repaired body work. • Rough-grinding of polyester and fine filler. • Sanding of filler. Grain Size P 100 – P 400. • Roughing of old paint coats for transition to new paint coats. • Sanding of uni-lacquers, of thermoplastic acrylic paint, lacquers, water-soluble paint, thick-layer, priming, synthetic resin, and nitro fillers, spray fillers, two-pack and MS filler primers, as well as reaction primers. Grain Size P 500 – P 800. • Shaping of primer, filler. • Scuffing lacquers. Grain Size P 800 – P 2500. • Fine sanding. • End sanding. Technical Features: NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=