Web Catalogue update October 2019
BACKING PADS FOR DRY ABRASIVE DISCS 03 4032 Fig. 1 Fig. 2 • With Velcro fastener. • All discs made of glass fibre for enhanced working life. • A moulded in metal disc prevents the connecting bolt from breaking off (Fig. 1). • The discs have a bore hole; therefore, the delivery always includes an M8 + 5/16“ bolt, and also 1 holding clamp and 2 spacer discs (Fig. 2). • The soft style having a Shore hardness of 15 - 25 A is particularly suitable for obtaining very fine to medium sanding patterns (from approx. P180 upwards). Dimensions Size mm Style Velcro Image Art. No. Pack Qty. 150 21 Hole a 0586 600 013 1 150 Hutchins b 0586 600 01 Partner Products: Personal Protective Equipment Dry Abrasive Discs a. b. c. d. NZ. pub. 11/15 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=