Web Catalogue update October 2019
WATERPROOF ABRASIVE PAPER 03 4011 NZ. pub. 03/16 © Application Areas: • Sanding of resin-, nitro- and thermoplastic acrylic lacquer constructions. • Sanding of conventional fillers (P600 - P800). • Correcting paint coat imperfections (P1000 - P2500), removal of imbedded dust and dirt particles (P2000 - P2500). Grain Art. No. Pack Qty. P 120 0584 11 120 50 P 180 0584 11 180 P 240 0584 11 240 P 320 0584 11 320 P 400 0584 11 400 P 600 0584 11 600 P 800 0584 11 800 P 1200 0584 111 200 'Wet & Dry' Silicon carbide Abrasive: close coating Grain 600 - 2500 B-paper Sheet size: 280 x 230 mm • May be used without soaking, extremely flexible backing. • Precise working on contours. • Excellent finish. • Very good initial and long-term abrasive action with a long service life. Partner Product: Personal Protective Equipment
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=