Web Catalogue update October 2019
ORSY 10 EMERY CLOTH REEL SYSTEM 03 4001 Large Dispenser, Empty. • Empty rack contains no emery. • Suitable to hold up to four rolls as supplied. • For five rolls, order 2 x large star wheels and one grey arm. Application Areas: • Can be torn to suit narrow applications. • Suitable for use with parts washers, cleaning liquids, Wurth brake cleaner. Please test compatability first. • No grit lost through folding or tearing. • For all sanding and polishing work. • The grains are distributed according to the international FEPA standards. • The high grade corundum (exceptionally pure aluminium oxide) is blended with tough bauxite emery. • The high quality special skin glue guarantees maximum grain adhesion. • The backing strip is made from tear resistant long fibre cotton. Grain Roll Width mm Roll Length m Art. No. Pack Qty. 80 30 25 0674 830 80 1 120 28 0674 830 120 40 40 19 0674 840 40 60 21 0674 840 60 80 25 0674 840 80 120 28 0674 840 120 180 28 0674 840 180 240 28 0674 840 240 80 50 25 0674 850 80 120 28 0674 850 120 180 28 0674 850 180 240 28 0674 850 240 400 28 0674 850 400 Dimensions: width 53.5cm, height 36.5cm. * picture for display only, emery available separately. Description Art. No. Pack Qty. Large Dispenser, Empty 0956 109 0 1 Large Star Wheel 0956 109 02 Reel Holder - Grey arm 0956 109 03 Partner Product: Personal Protective Equipment EMERY CLOTH NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=