Web Catalogue update October 2019
FLAP WHEELS 03 2001 For Fine Surface Structures. • Aluminium-oxide. • Synthetic resin-bonded grinding fabric. Application Areas: • For smoothing the transition from steel to galvanised sheet metal. • Not suitable for removing paint. • Due to low removal rate structures can be worked out well. • For removal of material where abrasive paper should be used. • Regarding grinding pattern and material removal rate these fan-type grinders perform between abrasive belts (rough) and nylon emery web (fine). Please Note: When selecting the grade, one must consider that the fan-type grinder produces the same grain grading as an abrasive belt. A finer grinding pattern, with the grinder, fabric and grain have an effect on the workpiece while with the abrasive belt only the grain is in contact with the work piece. The most suitable circumference speed is 20 - 36m/sec. Dimensions Diameter x Width x Spindle mm Grain Art. No. Pack Qty. 30 x 15 x 6 60 0672 030 60 5 80 0672 030 80 120 0672 030 120 40 x 20 x 6 60 0672 040 60 80 0672 040 80 120 0672 040 120 60 x 30 x 6 60 0672 060 60 80 0672 060 80 120 0672 060 120 Dimensions Diameter x Width x Spindle mm Grain Art. No. Pack Qty. 40 x 20 x 6 180/150 0672 964 218 5 40 x 30 x 6 0672 964 318 50 x 30 x 6 0672 965 318 60 x 40 x 6 0672 966 418 Grinding Fleece/Linen combined: • Additional grinding linen between the grinding fleece will give better grinding results. • Synthetic resin-bonded grinding fabric. Grinding Fleece: • Polishing General Working Instructions: • In case of high speed rough grain has a finer effect. In case of low speed fine grain has a rougher effect. • Use tools with low pressure; strong pressure results in early wear. • If the chip removal is not sufficient do not increase the pressure but use material with rougher grain. • Caution: Watch the rotation! Tools are only suitable for right hand rotation. NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=