Web Catalogue update October 2019
SANDING BELTS 03 2002 d 1 mm l 1 mm P 50 Art. No. P 80 Art. No. P 150 Art. No. P 240 Art. No. Pack Qty. 12 10 - - 0589 112 103 0589 112 104 50 22 20 - 0589 122 202 0589 122 203 - 30 30 0589 130 301 0589 130 302 0589 130 303 - d 1 mm d 2 mm l 1 mm l 2 mm Max. Permissible Speed r.p.m. -1 Art. No. Pack Qty. 12 6 10 50 48.000 0589 112 100 1 12 10 0589 112 102 12 10 0589 112 104 22 20 60 23.000 0589 122 200 30 30 70 19.000 0589 130 300 • Aluminium oxide (corundum). • Linen with synthetic resin bonding. • Centrifugal clamping ensures non-slip seating of sanding belt. • High working capacity due to flexibility of support material. • Cool sanding action ensures no tarnishing of workpieces. • Synthetic resin and fillers can be worked with an appropriately coarse grain. Application Areas: Forged steel, malleable cast iron, nodular cast iron, carbon steel, deep-drawing steel, strip steel, Cr-Ni and other stainless steels, non-ferrous metals, wood, cast resin and fillers. RUBBER BELT SUPPORT Partner Product: Personal Protective Equipment NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=