Web Catalogue update October 2019
VULCANISED FIBRE DISCS 03 1599 NZ. pub. 06/16 © Tear-proof, viscoplastic grinding discs for use with hand-held compressed air or electric angle grinders up to max. 80 m/ sec. circumferential speed, in connection with a backing disc. Application: • Grinding of edges and surfaces of plane or curved components: - Grain 24-36: Leveling of welding seams, spot welds,brazing seams, deburring of parts made from sheet metal, castings or forgings, removal of spures. - Grain 50-80: Smoothing of butt welds, beveling of edges, grinding of sheet metal and other metallic surfaces. -Grain 50-120: Rust removal, removal of old layeres of paint, fine grinding for car body repairs. • Highly elastic, fully synthetic resin bonding. Suitable for grinding the following materials: Steel, non-ferrous metals, castings and alumiunium alloys. General work and safety notes: • Use fibre discs only with approved backing discs, that are in perfect condition. • The diameter of the fibre disc should exceed that of the backing disc by more than 15mm. • Plunge-cut grinding is not permitted. • Never work without wearing appropriate protective gear, such as goggles, gloves, hearing protection, etc. • Do not store discs in direct sunlight, near heat sources, in humid places or on the floor. Size (mm) Bore Diameter (mm) Grain Art. No. Pack Qty 115 22.23 24 0580 115 24 25/50 36 0580 115 36 60 0580 115 60 80 0580 115 80 125 36 0580 125 36 80 0580 125 80 180 36 0580 180 36
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=