Web Catalogue update October 2019
POWERLOCS FLEECE 03 1598 Fleece • Twist lock backing compatible with all backing pads. • Ideal in confined spaces. • High speed. • Open flexible disk structure. • Minimal heat generation. • No clogging of the treated surface with rubbed-off particles. • Optimal adaptation to the work piece - even surface structure. Diam. mm Max. speed Colour Grain Art. No. Pack Qty. 50 23,000 Blue Fine 0673205028 10 Maroon Medium 0673205018 Brown Coarse 0673205010 75 18,000 Blue Fine 0673207528 Maroon Medium 0673207518 Brown Coarse 0673207510 Fibre Material - Alumina Zirconia • Twist lock backing compatible with all backing pads. • Ideal in confined spaces. • Laminated, tough backing. • High speed. Application: Grinding of weld seams, surface grinding, removal of paint, sharpening tools, de- burring, grinding of edges and finishing and rust removal. Diam. mm Max. speed Grain Art. No. Pack Qty. 50 30,000 24 9500000505 10 36 0580005036 60 0580005060 120 0580005012 75 20,000 24 0580007324 36 0580007536 60 0580007560 80 0580007580 120 0580007512 POWERLOCS FIBRE NZ. pub.05/17 © POWERLOC ADAPTOR • For screw type Powerloc discs. Washer Diameter mm Shaft Diameter mm Length mm Art. No. Pack Qty. 50 6 65 058657801 1 70 6 65 058657802
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=