Web Catalogue update October 2019
CUT-OFF AND GRINDING DISCS 03 1021 NZ. pub. 09/14 © General Operating and Safety Instructions. • Store discs systematically and correctly, keep dry at 20°C. • Work only with the appropriate protective equipment, e.g. gloves, footwear with steel toecaps, ear protection, dust mask. • Use only the specially designed original tension flanges for attaching the cut-off and grinding discs. • Do not use faulty or worn flanges. • Cut-off and grinding work should only be performed using the correct protective guard. • Using damaged discs increases the risk of accident. Work only with undamaged discs. • Observe the maximum permitted peripheral speed. • Do not attach worn discs to smaller machines. Areas of Application: Special Operating and Safety Instructions: Cut-off Work: • Cut-off wheels are not permissible for rough grinding. • Do not jam wheels in cut. • Increased risk of breakage! • A slight pendulum movement in the cut causes the wheel to be cut free. • Ensure proper contact pressure. • The machines own weight is generally sufficient. • Ensure proper clamping of work piece. • Always clamp cut-off wheels (straight version) with metal ring toward machine. Materials Descriptions of Materials Steel NF Metals/Alu. Stainless Steel Stone Rough turning disc grinding angle incorrect correct incorrect correct incorrect correct incorrect correct Structural Steels - General Structural Steels - Increased Rigidity Construction Steels, Tool Steels, Hardened Steels Aluminium, Aluminium Alloys, Copper, Yellow Brass, Bronze, Other lubricating Non-ferrous Metals Stainless Steel Sheets, Stainless Steel Non-alloys, Alloys and High Alloyed Steels, Rust and Acid Rresistant Steels, Chromium Nickel Steels Stone, Synthetic Stone, Lime Sand Brick, Concrete Reinforced Concrete Attention: • With cut-off wheels with a thickness of 1.0 mm, it must be checked whether the flange mounting of the angle grinder is suitable for the 1.0 mm wheel. Otherwise firm seating of the wheel must be ensured with the cardboard rings provided for this purpose. • Please observe use by date in centre ring of disc. Roughing: • For free-handed grinding. • Ensure the proper contact angle of the roughing wheel. • A contact angle which is too flat will cause the wheel to break out around the edge.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=