Web Catalogue update October 2019
LONGLIFE DIAMOND CUTTING DISCS 03 1003 NZ. pub. 03/16 © Yellow for construction sites Yellow for construction sites Diamond cutting disc, specifically developed for use at construction sites, especially in concrete, reinforced concrete, clinker brick, tiles, exposed aggregate concrete etc. • For dry and wet cutting Particularly high segments: 15 mm • Fan segments for better dissipation of heat and removal of dust compared to conventional segments Hand-held/floor saws and stationary saws/bench saws Construction site disc for universal use in concrete, reinforced concrete, clinker, tiles etc. • For dry and wet cutting • Fan segments for better dissipation of heat and removal of dust compared to conventional segments Frequent applications Old concrete, concrete Clay bricks Concrete, slightly reinforced Poroton bricks Exposed aggregate concrete Concrete bricks, concrete pipes Interlocking paving stones Clinker bricks Frequent applications Old concrete, concrete Concrete, slightly reinforced Concrete bricks, concrete pipes Interlocking paving stones Clinker bricks Clay bricks * Max. circumferential speed 100 m/s. ** With driver hole. * Max. circumferential speed 100 m/s. s** With driver hole. Dia. mm Drill hole mm Segment height in mm Segment thickness in mm Segment segments Segment connection max. min -1 Art. no. Pack Qty. 350* 25.4** 15 3.2 24 Laser 5400 0666 771 351 1 400* 25.4** 15 3.5 28 4800 0666 771 401 1 450* 25.4** 15 3.5 32 4200 0666 771 451 1 Dia. mm Drill hole mm Segment height in mm Segment thickness in mm No. of segments Segment con- nection max. min -1 Art. no. Pack Qty. 300* 25.4** 10 3.0 20 Laser 6400 0668 771 301 1
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=