Web Catalogue update October 2019
SPEED CUT-OFF DISCS 03 1022 NZ. pub. 03/16 © Ø x Thickness mm Hole mm Design Max. min–1 Art. No. Pack Qty. 76 x 1.0 10.0 20,100 0664 130 761 50 115 x 1.0 22.2 13,300 0664 131 150 25 115 x 1.6 13,300 0664 131 151 125 x 0.8 12,200 0664 131 248* 125 x 1.0 12,200 0664 131 250 125 x 1.6 12,200 0664 131 251 180 x 1.6 8,500 0664 131 801 230 x 1.9 6,600 0664 132 301 Application Examples: • Extremely high cutting capacity (very short cut-off times); very long service life. • Extremely thin for precise, virtually burr and chatter free cutting (very clean and cool cutting surfaces). • Work requires minimal effort which helps to protect the user and the machine. • Minimal build-up of cutting waste and cut-off dust. • Low noise output and high break-resistance. • Specially designed for thin-walled pipes and profiles, thin metal sheets, car body sheets, etc. Cut-Off Disc Green for Stainl. Steel Areas of Application: Cut-off work on pipes, ventilation ducts, metal sheets, (e.g. containers, sheet metal constructions), pipe systems, bars, steel reinforcements, profiles and rails (for bathrooms), cable trays and ducts, high-voltage cables, steel rope, composite materials, plastics, etc. • Free from iron, chlorine and sulphur (≤ 0.1%). • Meets KWU class II (e.g. for pipe system and reactor engineering). * only for 0664 131 248 L (a) (c) (b) (d) (e) (a) L mm Dia (a) mm b mm c d mm e mm Art. No. Pack Qty. 51 19 9.3 6.3mm / 1/4” 32 19 0664 975 1 • Suitable for cutting discs with bore holes of 6mm and 10mm. • Comes with locking screws to suit both sizes. ARBOR FOR CUTTING WHEEL Partner Product: Personal Protective Equipment. Pneumatic Tools. Power Tools.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=