Web Catalogue update October 2019
DIAMOND CUTOFF WHEELS - LONGLIFE 03 1002 NZ. pub. 09/14 © For Construction. • Long life diamond cutting wheel for tile, paving and brick layers, plumbing companies, stone cutters and similar trades. • Optimized cutting quality. The fine segment structure enables a clean cut. • Suitable for: angle grinders, stationary saws/ table saws. • The Wurth construction site wheel is an ideal balance between function and versatility. • A segment height of 10 mm ensures an extra long service life. • Max. circumferential speed 80m/s. • For material thicknesses up to approx. 20 mm. Applications: Clay roofing tiles Delivery overview Dia. mm Hole mm Segment Height mm Segment Thickness mm No. of segments Segment Connection Max. rpm Art No. Pack Qty. 115 22.23 10 2.1 9 Laser 13300 5527 140 115 1 125 22.23 10 2.2 10 Laser 12250 5527 140 125 230 22.23 10 2.4 16 Laser 6650 5527 140 230 * Stationary saws / table saws ** With driver hole Features: Versatility: •••• o Service life: •••• o Cutting speed: ••• o o Cutting quality: •••• o For dry and wet cutting. Partner Product: Personal Protective Equipment Old concrete, concrete
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=