Web Catalogue update October 2019
TIME-SERT FOR THE REPLACEMENT OF OIL DRAIN SCREW THREADS 02 2526 Contents of Assortment: M14 x 1.5 Suitable for alloy sumps with M14 x 1.5 oil drain screws. May also be used for M12 oil drain screw thread replacement where an oversized screw is required. Note: For M12 x 1.5 Ford drain screw repairs, replacement drain screw 0243 140 15, (M14 x 1.5) with rubber seal should be used. * Refill Qty. 1/25 Partner Product: Sump Plugs Description Art. No. Pack Qty. Time-Sert M14x1.5 Assortment for oil drain screw threads 0661 141 5 1 Qty. in Ass. Spare parts Art. No. 1 Drill Bit - 1 Seat Cutter 0661 141 52 1 Guide Sleeve 0661 141 55 1 Tap - 1 Insertion Tool 0661 141 54 5 Bush 14x1.5x12.8 0663 141 512* 5 Bush 14x1.5x9.3 0663 141 593* 5 Bush 14x1.5x6.5 0663 141 565* 5 Bush 14x1.5x16.0 0663 141 516* 5 Bush 14x1.5x26.0 0663 141 526* NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=