Web Catalogue update October 2019
TIME-SERT - FOR SPARK PLUGS 02 2525 These bushes are optional for the Assortment Art. No. 0661 014 125. * Refill packs with 25 pcs. per size M14 x 1.25 TIME-SERT-Bushes L 7.0 mm L 8.0 mm L 9.4 mm L 11.0 mm L 15.0 mm L 16.8 mm 0662 141 250 0662 141 251 0662 141 252 0662 141 253 0662 141 254 0662 141 255 Pack Qty. 1/25 Pack Qty. 1/25 Pack Qty. 1/25 Pack Qty. 1/25 Pack Qty. 1/25 Pack Qty. 1/25 Spark Plug Thread M12 Spark Plug Thread M14 * Spark plug kits do not come with any inserts. These must be purchased separately. All Time-Sert spark plug inserts are for flat seal type spark plugs. Dimension Type Assortment Art. No. Length of Bushes* Art. No. Individual Parts / Contents of Assortment Art. No./Pcs. Stepped Tap A Seat Cutter B Insertion Tool C Wrench* & T-bar D M 14 x 1.25 For flat seal, steel copper-plated 0661 014 125 see table below 0661 014 250 1 pc. 0661 014 251 1 pc. - 1 pc. 0661 014 253* 1 pc. Dimension Type Assortment Art. No. Length of Bushes* Art. No. Individual Parts / Contents of Assortment Art. No./Pcs. Stepped Tap A Seat Cutter B Insertion Tool C Wrench & T-bar D M 12 x 1.25 For flat seal, steel copper-plated 0661 012 125 L 9.0 mm 0662 121 250 5 pcs. 0661 012 150 1 pc. 0661 012 151 1 pc. - 1 pc. 0661 012 153 0661 012 154 1 pc. L 15.0 mm 0662 121 251 5 pcs. NZ. pub. 09/15 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=