Web Catalogue update October 2019
TIME-SERT SPECIFICATIONS 02 2531 Specifications: Tear-Out Strength: Depending on the individual case (near an edge, material thickness, ...) and material (steel, casting, brass, light metals, ...) the tear-out strength may vary. For that reason, it is not possible to make any general statement, however, tests in the labs of Wurth have shown that a repair with TIME-SERT in most cases is equal to the strength of the original thread. The material of the bushes is listed as supplementary information. Steel Brushes: Material: 9SMn/Pb28K DIN1651/668 Thread forming area All dimensions subject to variation. Metric Coarse Thread Metric Fine Thread Art.-No. Nominal Dimension My Length L mm (M X) Ø d1 mm h mm Ø A mm Ø B mm C mm 0663 4 80 M 4 8.0 M 4.8x0.7 5.5 0.75 4.2 5.8 1.7 0663 5 76 M 5 7.6 M 5.9x0.8 7.0 0.75 5.05 7.1 1.8 0663 5 100 M 5 10.0 M 5.9x0.8 7.0 0.75 5.05 7.1 1.8 0663 6 94 M 6 9.4 M 7.2x1.0 8.0 0.75 6.25 8.1 1.8 0663 6 120 M 6 12.0 M 7.2x1.0 8.0 0.75 6.25 8.1 1.8 0663 812 511 M 8 11.7 M 9.5x1.25 10.6 0.75 8.2 10.7 2.1 0663 812 516 M 8 16.2 M 9.5x1.25 10.6 0.75 8.2 10.7 2.1 0663 101 251 M 10x1.25 15.0 M 11.5x1.25 12.6 0.75 10.3 12.9 2.2 0663 101 252 M 10x1.25 20.0 M 11.5x1.25 12.6 0.75 10.3 12.9 2.2 0663 101 514 M 10 14.0 M 11.8x1.5 12.6 0.75 10.3 12.9 2.2 0663 101 520 M 10 20.0 M 11.8x1.5 12.6 0.75 10.3 12.9 2.2 0663 121 751 M 12 16.2 M 14.2x1.75 15.0 0.75 12.7 15.4 2.8 0663 121 752 M 12 24.0 M 14.2x1.75 15.0 0.75 12.7 15.4 2.8 0663 141 516 M 14x1.5 16.0 M 15.9x1.5 17.0 0.75 14.7 17.1 2.8 NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=