Web Catalogue update October 2019
MACHINE TAP HSS-E 02 2041 For tapping blind and through holes, to make metric ISO threads DIN 13 to tolerance zone 6H. Zebra machine taps guarantee optimum performance and service life by: • Using exclusively heavy-duty high-speed steels. • Constant monitoring and inspection. • High-precision manufacture. Practical colour code to recognise the right machine tap at first glance. ZEBRA Blue Ring, the machine tap for: Unalloyed steels and tempering steels to approx. 1000 N/mm 2 tensile strength, machine steels, long-chipping brass, cast steel, aluminium above 10% Si, zinc alloy, plastic, copper, red bronze. NZ. pub. 09/16 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=