Web Catalogue update October 2019
HAND TAPS - METRIC 02 2021 DIN 352 HSS. First, second and third cut taps for metric ISO threads (DIN 13). Please note: To achieve the best cut, every tap must be used in the correct order. Third cut can be used as a thread cleaner. DIN 2181 HSS. For metric ISO fine threads according to DIN 13. Thread Ø mm Pitch mm Length mm Thread Length mm Shank Ø mm Square Shank mm Taper / 1st one band Art. No. Intermediate / 2nd two bands Art. No. Plug / 3rd no band Art. No. Hand Tap Set (1st, 2nd, 3rd) Art. No. Pack Qty. M 3 M 4 0.5 0.7 40 45 11 13 3.8 4.5 2.7 3.4 0640 1 3 0640 1 4 0640 2 3 0640 2 4 0640 3 3 0640 3 4 - 1 M 5 M 6 0.8 1 50 50 16 19 6 6 4.9 4.9 0640 1 5 0640 1 6 0640 2 5 0640 2 6 0640 3 5 0640 3 6 - 0639 6 M 8 M 10 M 12 1.25 1.5 1.75 56 70 75 22 24 29 6 7 9 4.9 5.5 7 0640 1 8 0640 1 10 0640 1 12 0640 2 8 0640 2 10 0640 2 12 0640 3 8 0640 3 10 0640 3 12 - M 14 M 16 M 18 2 2 2.5 80 80 95 30 32 40 11 12 14 9 9 11 - - - - - - - - - - Thread Ø x Pitch mm Length mm Thread Length mm Shank Ø mm Square shank mm Taper / 1st Cut one band Art. No. Plug / 3rd Cut no band Art. No. Pack Qty. 10 x 1.25 70 24 7 5.5 0642 110 125 0642 310 125 1 12 x 1.25 70 22 9 7 0642 312 125 HAND TAPS - METRIC FINE NZ. pub. 08/16 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=