Web Catalogue update October 2019
DIN 371/376 Art. No. 0653 … Cut: Form: B Material Groups Material Descriptions, Examples Unalloyed steels to 800 N/mm 2 C10, C35, CK10, CK35, 9S20, 9SMn28, 9SMnPb36, St33-1, St60-2 ▲ Unalloyed steels to 1000 N/mm 2 tempering steels C45, C60, CK45, CK60, 16MnCr5, 45S20, 60S20, 41Cr4, 36Mn5, 42CrMo4, C60W3/C135/W2 ▲ Unalloyed steels over 1000 N/mm 2 tempering steels over 1000 N/mm2 16MnCr5, 42CrMo4V, 46MnSi4V, X10CrSi13V, X40Cr13V Alloyed tooling steels, rust- and acid-proof steels 14NiCr18, 54NiCrMoS6, X10Cr13, X100CrMoV51 O Heat-resistant steel X10CrSi6, X10CrAl13, X15CrNiSi2012, X20CrNiSi254 High-alloy steels, special alloys which easily jam A2: 1.4301, 1.4305 A4: 1.4401, 1.4571 Cast steel, annealed cast iron, spheroidal iron GS-38, GS-45, GS-70, GTW35, GTW60, GTS35, GTS70, GGG38, GGG45, GGG70 ▲ Copper F-Cu, SF-Cu O Electrolytic copper KE-Cu, E-Cu Long-chipping brass CuZn37 (MS63) CuZn10, CuZn30 ▲ Soft bronze, red bronze, tin bronze G-CuSn10Zn, CuSn8(SnBz8), G-CuSn5ZnPb(Rg5), (Rg10) Hard bronze CuAl8(AlBz8), CuAl10(AlBz10NI), Aeterna, bronze, berylium bronze O Long-chipping aluminium alloy AlCuMg1, AlMg3Si, AlMg7 Aluminium alloy > 10% Si G-AlSi6Cu4, G-AlSi10Mg, G-AlSi5Cu1 O Aluminium alloy > 10% Si G-AlSi12, GD-AlSi12, AlSi12CuNi ▲ Zinc alloy GD-ZnAl4, GD-ZnAl4Cu1, GK-ZnAl4Cu3, GK-ZnAl6Cu1 O Nickel alloy Nimonic 70, Nimonic 80 A, Inconel 700, Inconel 718, Hastelloy C/B, Hastelloy X Titanium alloy Ferro-Tic, Ampco-Metal Ti-Al6V4, TiAl5Sn2, TiAlMoV811, Ampco8-22, Zollern bronze NBI/VB/EB Plastics, thermoplastics PVC, polyamide, Luran, polystyrene, Aeternamid, Delrin, Ultramid, plexiglass Plastics, duroplastics, anorganic fillings Bakelite, Pertinax, Ferrozell, epoxy-, milamine-phenol- resin with mineral filler, asbestos or fiberglass Plastics, organic fillings Phenol resin, laminated plastics of wood, paper, fabric MACHINE TAP HSS-E Overview of possible applications: Form B for through holes, Form C for blind holes. ▲ main use O suitable 02 2042 NZ. pub. 09/16 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=