Web Catalogue update October 2019
Size Length mm For Metric Tap Art. No. Pack Qty. 2 280 4 - 12 0657 2 1 TAP HOLDER DIN 1814 • Can be used with square shank taps to either DIN 10 or ISO/R 237. 02 2002 TAP HOLDER WITH RATCHET • Right and left hand operation. Short Design For tap Square Length mm Art. No. Pack Qty. M3 - M8 2.7 - 5.5 85 0715 42 01 1 M5 - M12 4.9 - 7.0 100 0715 42 02 Long Reach Design For tap Square Length mm Art. No. Pack Qty. M3 - M8 2.7 - 5.5 250 0715 42 03 1 NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=