Web Catalogue update October 2019
SPADE BIT 02 0741 NZ. pub. 01/16 © Special drill bits designed for general boring work in word. Ten times faster than a standard spade bit. Full Cone Threaded Tip • Fast and effortless drilling. • Very fast. • Less effort. • Self feeding action. • Smoother drilling. Spur & Reamer For cleaner holes. • Spur: scores the hole entry and exit. • Reamer: cleans hole before the blowout can occur. Contoured Paddle • Fast chip removal. • Quickly removes material from hole. • Creates aggressive cutting blade angles for faster drilling. Hex Shank Reduces slippage. Characteristics: • Electrical installations in an element building. • Difficult to access situations. • Where no bit effort is possible. • Wherever a hole must be drilled quickly and easily. Size Length Art. No. Pack Qty. 10 mm 152 mm 0650 007 010 1 12 mm 0650 007 012 16 mm 0650 007 016 18 mm 0650 007 018 20 mm 0650 007 020 22 mm 0650 007 022 25 mm 0650 007 025 Description Contents in mm Art. No. Pack Qty. Spade Bit Assortment 10, 12, 16, 18, 20, 25 0650 007 004 1
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=