Web Catalogue update October 2019
B2000 HOLESAW HSS BI-METAL DESIGN 02 0761 • The HSS bi-metal construction allows for a fast and clean cut. • Suitable for all steel materials including cast iron, copper, bronze, aluminium, plastic and wood. • Diametral pitch: 6 teeth inch, Depth of cut: 32mm • The use of cutting oil is recommended. Size Recommended Speeds (rpm) Art. No. Pack. Qty. mm Inch Soft Steel Tool Steel VA Cast Iron Brass Alu 19 3/4 460 230 300 600 690 0632 19 1 22 7/8 390 195 260 520 585 0632 22 25 1 350 175 235 470 525 0632 25 32 1 1/4 275 140 180 360 410 0632 32 35 1 3/8 250 125 165 330 375 0632 35 38 1 1/2 230 115 150 300 345 0632 38 44 1 3/4 195 95 130 260 295 0632 44 51 2 170 85 115 230 255 0632 51 52 2 1/16 165 80 110 220 245 0632 52 57 2 1/4 150 75 100 200 225 0632 57 60 2 3/8 140 70 95 190 220 0632 60 92 3 5/8 95 45 60 120 140 0632 92 B2000 Holesaw Assortment Dimensions Art. No. Pack Qty. 19, 22, 25, 32, 35, 38,44, 51, 57, 64, 67, 76 0964 632 1 NZ. pub. 09/15 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=