Web Catalogue update October 2019
AUGER DRILL PLUS 02 0721 NZ. pub. 11/17 © Total Length in mm Drill Bit Diameter in mm Working Length in mm Art. No. Pack Qty. 235 6 165 0650 66 165 1 8 0650 68 165 10 0650 610 165 12 0650 612 165 14 0650 614 165 16 0650 616 165 18 0650 618 165 320 12 250 0650 612 250 14 0650 614 250 16 0650 616 250 18 0650 618 250 460 12 390 0650 612 390 16 0650 616 390 18 0650 618 390 With innovating drilling head. Drilling requires little force. Round groove enables good chip removal. Clean hole with no tear-out. High roughing cutters. Low fatigue drilling Minimal force required when pulling out the drill bit thanks to the triangular tip with no thread. Saves time. Simultaneous countersinking of a washer during the drilling process thanks to the use of the countersinking attachment. Application Examples:
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=