Web Catalogue update October 2019
DOS HYDRAULIC SEALANT 05 1525 • Can be applied to slightly oily surfaces. • No need for time-consuming degreasing. • Excellent resistance to all hydraulic fluids and fuels. • High degree of safety, since impairments due to dissolving are prevented. • Quick curing, even at low temperatures: hand-tight after 40 minutes, usable after 2 to 3 hours. • Minimised down times of your vehicles. For sealing screw connections in pneumatic and hydraulic systems under high loads up to the bursting pressure of the pipe or hose. Contents Art. No. Pack Qty. 50g 0893 545 050 1 Physical Properties (in liquid state) Chemical Description Dimethylacryte Colour Violet Viscosity 25°C Brookfield RVT 1,500 - 2,000 mPas (spindle rpm: 5/2.5) Density 1.20g/cm� Maximum Thread Diameter R 3/4“ Maximum Gap Filling Capacity 0.15mm Flash Point > 100°C Shelf Life 1 Year at Room Temperature Physical Properties (in cured state) Hand-tight After 30 - 40 minutes Usable After 2 - 3 hours Final Strength After 12 - 24 hours Initial Breakaway Torque 2 - 3 Nm (M10) Continuing Torque 1 - 2 Nm (M10) Pressure Shearing Strength (DIN 54452) 1 - 3 N/mm� Operating Temperature range -55°C to +150°C NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=