Web Catalogue update October 2019
05 2001 NZ. pub. 09/16 © PTFE TAPE • Resistant to all aggressive materials. • Temperature resistant from: - 190 o C to 260 o C. • No gluing or swelling up. Therefore, prevents threads from seizing. • Screwed connections can easily be loosened, even after years. Width: 12mm Length: 12m Thickness: 0.08mm For sealing pipe connections (instead of using hemp). Description Art. No. Pack Qty. PTFE Tape 0985 030 165 10 Technical Information Material Polytetrafluoroethylene Coating weight per m 2 25 g Thickness 0.08 mm Width 12 mm Length 12 m Min./max. temperature resistance -240 to 240 °C Max. pressure 25 bar Silicone-free Yes
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=