Web Catalogue update October 2019
DOS PIPE SEALANT 05 1520 NSF registered under ANSI Standard 61 - Drinking Water System Components. Resistant to chemicals and gases: see resistance list. NZ. pub. 06/16 © Physical Properties (in liquid state) Mid-strength product Low-strength product with PTFE Chemical Description Dimethylacryte Methacrylic Colour Fluorescent Yellow White Viscosity 25°C Brookfield RVT 55,000 - 80,000 mPas (spindle rpm: 6/2.5) 40,000 - 60,000 mPas (spindle rpm: 6/2.5) Density at 25 o 1.07g/cm� 1.0g/cm� Maximum Thread Diameter M 80 R3“ M 80 R3“ Maximum Gap Filling Capacity 0.50 mm Flash Point > 100°C Shelf Life 1 Year at Room Temperature Physical Properties (in cured state) Hand-tight After 15 - 30 minutes 15 - 30 minutes Usable After 1 - 3 hours 1 - 3 hours Final Strength After 3 - 6 hours Approximately 12 hours Initial Breakaway Torque 15 - 20 Nm (M10) 5 - 8 Nm (M10) Continuing Torque 10 - 15 Nm (M10) 4 - 7 Nm (M10) Compression Shearing Strength 6 - 13 N/mm� 5 - 7 N/mm� Operating Temperature Range -55°C to 150°C Contents Art. No. P. Qty. 50 g 0893 577 050 1 Mid-Strength Product Contents Art. No. P. Qty. 50 g 0893 511 050 1 Low-Strength Product with PTFE Seals immediately under low pressure loads. • Pipes can be pressurised immediately up to approximately 5 bar. Also cures at temperatures below 0°C. • Can be used in cold weather. High resistance to chemicals. • Will not react with most industrial liquids and gases. Application: The threads must be dry, dust and grease-free. To achieve a completely sealed and pressure-tight connection up to the burst pressure, it is essential that the threads are cut in accordance with the standards, completely coated with adhesive, tightened securely (to >5Nm) and can no longer be twisted.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=