Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
33 PANEL + PAINT Type Art No P Qty Bullet Connector Red 0558 946 1 15 Female Round Connector Red 0558 947 1 15 Joiner Red 0558 925 1 25 Male Spade Connector Red 0558 944 1 25 Female Connector Red 0558 905 1 50 Ring Tongue M4 Red 0558 901 1 25 Bullet Connector Blue 0558 948 2 15 Female Round Connector Blue 0558 949 2 15 Joiner Blue 0558 926 2 25 Male Spade Connector Blue 0558 945 2 25 Female Spade Connector Blue 0558 905 2 1001 Piggy Back Connector Blue 0558 943 2 25 Ring Tongue Blue M4 0558 908 2 25 Ring Tongue Blue M5 0558 909 2 25 Ring Tongue Blue M6 0558 910 2 25 Ring Tongue Yellow M6 0558 916 4 25 Female Spade Connector Yellow 0558 905 4 50 Scotchlock 0555 564 20 Crimp Plier 0558 10 1 Crosssection mm² Terminal Width x Thickness mm Art No Pack Qty 0 5 - 1 0 2 8 x 0 8 0558 960 100 4 8 x 0 8 0558 976 1 6 3 x 0 8 0558 905 1 6 3 x 0 8 0558 905 11* 1 5 - 2 5 4 8 x 0 8 0558 976 2 6 3 x 0 8 0558 905 2 6 3 x 0 8 0558 905 22* 8 2 x 0 8 0558 940 2 4 0 - 6 0 6 3 x 0 8 0558 905 4 9 5 x 0 8 0558 941 4 Crosssection mm² Terminal Width x Thickness mm Art No Pack Qty 0 5 - 1 0 2 8 x 0 8 0558 975 1 100 4 8 x 0 8 0558 939 1 6 3 x 0 8 0558 944 1 1 5 - 2 5 6 3 x 0 8 0558 945 2 4 0 - 6 0 6 3 x 0 8 0558 945 4 * Fully insulated PVC Crosssection mm² Terminal Diameter mm Art No Pack Qty 0 5 - 1 0 4 0 0558 947 1 100 1 5 - 2 5 5 0 0558 949 2 4 0 - 6 0 5 0 0558 962 Crosssection mm² Terminal Diameter mm Art No Pack Qty 0 5 - 1 0 4 0 0558 946 1 100 1 5 - 2 5 5 0 0558 948 2 4 0 - 6 0 5 0 0558 961 I N S U L A T E D C A B L E C O N N E C T O R S FEMALE - PVC COPPER SLEEVE HIGH-TEMPERATURE ASSORTMENT 18 types of insulated cable connectors Contents 530 pieces Art No 5964 055 800 FEMALE - PVC COPPER SLEEVE HIGH-TEMPERATURE FEMALE BULLET PVC COPPER SLEEVE HIGH-TEMPERATURE MALE BULLET PVC COPPER SLEEVE HIGH-TEMPERATURE