Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
34 PANEL + PAINT PIGGY-BACK CONNECTOR PVC COPPER SLEEVE HIGH-TEMPERATURE BUTT JOINER PVC COPPER SLEEVE HIGH-TEMPERATURE OPEN SPADE TERMINAL PVC COPPER SLEEVE HIGH-TEMPERATURE RING-EYE LUG PVC COPPER SLEEVE HIGH-TEMPERATURE Crosssection mm² Terminal Width x Thickness mm Art No Pack Qty 0 5 - 1 0 6 3 - 0 8 0558 942 1 100 1 5 - 2 5 0558 943 2 Crosssection mm² Flange Hole Size mm Art No Pack Qty 0 5 - 1 0 M3 0558 900 1 100 M4 0558 901 1 M5 0558 902 1 M6 0558 903 1 M8 0558 904 1 M10 0558 904 11 1 5 - 2 5 M3 5 0558 907 2 M4 0558 908 2 M5 0558 909 2 M6 0558 910 2 M8 0558 911 2 M10 0558 912 2 4 0 - 6 0 M4 0558 914 4 M5 0558 915 4 M6 0558 916 4 M8 0558 917 4 M10 0558 918 4 M12 0558 919 4 Crosssection mm² Length mm Art No Pack Qty 0 5 - 1 0 25 0 0558 925 1 100 1 5 - 2 5 25 0 0558 926 2 4 0 - 6 0 27 0 0558 927 4 * with Retainer Flange * * Crosssection mm² Size mm Art No Pack Qty 0 5 - 1 0 M4 0558 955 1 100 1 5 - 2 5 M4 0558 953 2 M5 0558 954 2 4 0 - 6 0 M5 0558 922 4