Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
32 PANEL + PAINT Connector mm² Pin Width Dia ø mm Locking Lug Retaining Hole Ø mm Material Surface Coating Art No Pack Qty 0 5 - 1 0 2 8 x 0 8 - 1 2 CuZn Brass 0558 514 4 50 100 0 5 - 1 0 6 3 x 0 8 - 1 65 0558 513 5 1 5 - 2 5 0558 501 9 1 5 - 2 5 6 3 x 0 8 1 x - 0558 505 4 0 75 - 2 0 5 1 x 0 8 1 x - Sn tinned 0558 994 7 1 5 - 2 5 6 3 x 0 8 1 x - 0558 991 8 4 0 - 6 0 6 3 x 0 8 1 x 1 65 0558 996 3 1 5 - 2 5 6 3 x 0 8 1 x 1 65 0558 993 5 Connector mm² Insul Dia mm Pin Width Dia ø mm Locking Lug Material Surface Coating Art No Pack Qty 0 5 - 1 5 2 0 - 3 0 2 8 x 0 8 - CuSn Sn tinned 0558 990 9* 100 0 5 - 1 0 1 5 - 2 1 0558 996 7* 1 5 - 2 5 3 0 - 4 3 0558 996 9 0 5 - 1 0 2 0 - 3 0 4 8 6 3 x 0 8 2 x CuSn Sn tinned 0558 991 00 100 Connector mm² in mm Insul dia in mm Seal Dia in mm Pin Dia Lug Locking Material Surface Art No Pack Qty 0 75 - 1 5 1 7 - 2 4 3 40 1 5 - CuSn Sn tinned 0558 995 82* 100 0 75 - 1 5 1 7 - 2 4 3 40 1 5 x 0 8 -- 0558 995 81* 0 5 - 1 0 - - 2 8 x 0 8 1 x 0558 992 4 Double Flat Spring Contact * Suit Injector Timer Cap Housings Spade Terminal Straight Angled Tabs male Blade Contacts Flat Plugs Various * for Single-Wire Seals Waterproof Connector System Art No 0964 555 10