Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
31 PANEL + PAINT Connector mm² Size in mm Locking lug Retaining lug fia in mm Material Surface Art No Pack Qty 0 5 - 1 0 2 8 x 0 5 – – CuZn Brass 0558 502 9 100 0 5 - 1 0 2 8 x 0 5 1 x – 0558 601 0 1 5 - 2 5 4 8 x 0 8 – 1 3 0558 531 2 1 5 - 2 5 6 3 x 0 8 – 1 4 0558 450 40 1 5 - 2 5 6 3 x 0 8 – 1 4 0558 929 100 500 1 5 - 2 5 6 3 x 0 8 1 x 1 4 0558 603 2 100 300 500 4 0 - 6 0 6 3 x 0 8 – 1 4 0558 504 7 100 0 5 - 1 5 7 7 x 0 8 1 x – 0558 502 0 50 4 0 - 6 0 9 5 x 1 2 – 1 6 0558 526 6 0 75 - 1 5 6 3 x 0 8 – 1 4 0558 514 3 100 – 6 3 x 0 8 – 1 2 0558 928 0 5 - 1 0 2 8 x 0 5 – – Sn tinned 0558 992 2 100 0 5 - 1 0 2 8 x 0 5 1 x – 0558 995 5 0 5 - 1 0 2 8 x 0 8 – – 0558 992 3 1 5 - 2 5 6 3 x 0 8 – 1 4 Ag silverplated 0558 992 5 1 5 - 2 5 6 3 x 0 8 1 x 1 6 0558 992 8 1 5 - 2 5 6 3 x 0 8 – 1 6 CuZn Brass 0558 994 1 8 0 x 0 8 1 x – 0558 630 2 1 5 - 2 5 6 3 x 0 8 – 1 6 Sn tinned 0558 996 1 Plugin housing transparent for Art No 0558 994 1 and 0558 996 1 0558 991 4 Connector mm² Pin width Dia ø mm Locking Lug Material Surface Coating Art No Pack Qty 1 0 - 2 5 2 1 1x CuZn Sn tinned 0558 990 5 100 1 0 - 2 5 0558 990 6 0 5 - 1 5 1 65 2 x 0558 993 1 0 5 - 1 5 3 x CuSn 0558 990 8 0 5 - 1 5 2 x CuZn 0558 993 2 0 75 - 1 5 3 x CuSn 0558 990 7 1 5 - 2 5 Brass 0558 505 1 0 5 - 1 0 4 0 - CuZn 0558 503 8 1 5 - 2 5 0558 513 3 PUSH-ON ANGLED PUSH-ON RECEPTACLES C A B L E C O N N E C T O R S