Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
5 ADDITIVE RANGE 2018 WURTH NEW ZEALAND LTD Easy to use cleaner for all petrol and diesel engines with or without a catalyst Newly developed concentrated agent for dirty engines or old oil • New oil remains effective and clean longer • Loosens dirt and sludge deposits inside the engine • Dirt is effectively removed when used oil is drained Contains surfactants with a strong detergent action • Cleans and flushes the entire engine oil circuit • Does not attack seals Uses Areas of Use • If black sludge is suspected • If hydraulic tappets chatter • If the oil change is overdue • In the event of a loss of compression from sticking piston rings • For all mineral and synthetic based engine oils Application Before changing the oil ensure the oil level is within the normal operating range and the engine is warm Add contents and run engine for 10 minutes then immediately change oil and filter Dosage 400ml is sufficient for up to 5 litres of engine oil Overdoseage will not cause any damage Contents Art No Pack Qty 400ml 5861 310 400 12 Engine Flush and Cleaner The LBW400 fluid will remove all traces of oil grease and carbon residues from the intake system As the cleaning fluid is delivered by the vehicle’s own injection system the cleaning process is targeted toward components of the engine that will directly benefit The intake valves are cleaned to help achieve and maintain a smooth idle and a consistent delivery of power and torque while the freshly cleaned injectors help to deliver all of this power economically The benefits to the vehicle owner are greater fuel economy and more useable power and because the repairer is able to deliver these improvements instantly with the LBW400 system it is easier to recover the costs effectively Contents in ml Art No P Qty 330 0893 560 91 1 • Optimises engine power • Reduces fuel consumption • Improves exhaust emissions Dosage One can is suitable for a single vehicle application LBW 400 Petrol Fuel Injection Valve Cleaner