Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
6 WURTH NEW ZEALAND LTD Cleaner for all petrol and diesel engines with or without catalyst available in bulk Cleans and flushes the entire engine oil circuit Contains surfactants with a strong detergent action • Loosens abrasive deposits • Washes down the oil galleries and oil sump Keeps the lubrication circuit as clean and efficient as possible • New oil remains effective and clean longer • Eliminates damage from residual abrasive deposits When the old oil is drained from the oil sump a noticeable increase in the volume of oil is noticed due to the thinning effect which ensures that the old contaminated and dangerous oil is removed at each oil change Dirt is effectively removed when used oil is drained Uses Areas of Use • If black sludge is suspected • If hydraulic tappets chatter • If the oil change is overdue • In the event of a loss of compression from sticking piston rings • For all mineral and synthetic based engine oils Application Before changing the oil ensure that the oil level is within the normal operating range and the engine is warm Add the contents of one bottle of engine flush to the oil and run the engine for 10 minutes Immediately change the oil and the oil filter Dosage 250ml is suitable for 3 to 6 litres of engine oil Clean Engine Oil Dirty Engine Clean Engine Dirty Engine Oil Description Art No Pack Qty Engine Flush 250ml 0893 558 250 24 Engine Flush 20L 0893 558 20 1 Engine Flush Cleaner