Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
4 WURTH NEW ZEALAND LTD Cleans and protects all petrol and diesel engines Contains the highly effective organic molybdenum compound OMC 2 • Optimum surface smoothing due to thermoplastic deformation • Reduces engine drag and wearing of materials Protects against oil sludge and clogged oil channels • Extends life of engine Frees gummed piston rings and cleans the oil circuit up to the piston ring area Supplements the spent active ingredients of motor oil Neutralises aggressive combustion acids Conforms to the modern API American Petroleum Institute engine oil standards Uses Areas of Use • Upon every repair of the engine • Every time the oil is inspected • If oil sludge is found • Suitable for all petrol and diesel engines with or without turbocharger with or without catalyst • Suitable for all mineral and synthetic based engine oils Contents Art No Pack Qty 300ml 5861 300 300 1 Application Add contents of the can to the engine oil Dosage 300ml is sufficient for 4 5 litres of motor oil Ideal quantity to be added is 10% of the total oil content Reduce amount of fresh oil to get the correct oil level Engine Oil Treatment