ORSY | Order with a System
Description Width mm Height m Bins Article No. Pack Qty. Qty. Size. Colour. Single sided* 1055 1125 90 4 Red 0962 200 021 1 *Wall mounted only Description Width mm Height m Bins Article No. Pack Qty. Qty. Size. Colour. Single sided* 1055 1275 63 4 Yellow 0962 200 040 1 30 3 Blue *Wall mounted only BINRACK SHELF FEET 360 x 210 x 40 mm (D x H x W) Permits attachment of wall shelf units to the floor Comes in pairs Art. No. 0962 200 002 Description Width mm Height m Bins Article No. Pack Qty. Qty. Size. Colour. Single sided* 1055 1275 54 4 Red 0962 200 030 1 24 3 Blue *Wall mounted only ORDER WITH A SYSTEM 18
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=