ORSY | Order with a System
Description Width mm Height m Bins Article No. Pack Qty. Qty. Size. Colour Single sided* 1055 500 36 4 Red 0962 200 010 1 *Wall mounted only For storage of small parts, consumables and bulk materials in a way that makes them easy to locate. • Available in four sizes and four colours. • Material: Polypropylene. • Resistant to common greases and oils. • Thermally stable from –20°C to +90°C. • Impact-resistant. Description Width mm Height m Bins Article No. Pack Qty. Qty. Size. Colour. Single sided* 1055 1275 24 3 Green 0962 200 032 1 12 2 Blue *Wall mounted only ORSY ® BIN RACKS ORDER WITH A SYSTEM 17
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=