Web Catalogue update October 2019
HHS RANGE PROPERTIES MATCHED TO THE APPLICATION REQUIREMENTS 04 1007 Products Product Properties Solid Lubricant Creep Capacity High-Pressure Resistance Thermal Stability Corrosion Protection Adhesive Strength Long Life Material Compatibility Dirt Displacement HHS 5000 PTFE HHS 2000 none HHS LUBE OMC₂ HHS GREASE PTFE HHS DRYLUBE PTFE + wax •• ••• • • ••• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• • • • • • • •• important • less important ••• very important Applications Requirements for Applications Creep Capacity High-Pressure Resistance Thermal Stability Corrosion Protection Adhesive Strength Long Life Material Compatibility Dirt Displacement Open Steel Gear Wheels Closed Steel Gear Wheels Toothed Racks Plastic Gear Wheels Fast-running Chains Thermally Loaded Chains Guided Wire Cables Fast-running Wire Cables Slide Rails/Anti-friction Bearings Hinges/Joints Anti-friction Bearings Door Brakes/Door Catch Straps Storage/Preservation Bowden Cables Shift, Throttle and Clutch Linkages Spring Struts •• important • less important ••• very important • •• ••• • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • • •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• •• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• ••• NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=