Web Catalogue update October 2019
HHS RANGE INFORMATION 04 1002 Table of Technical Values HHS 5000 High-Performance Fully-Synthetic Creep Oil with PTFE PTFE Transparent All-synthetic oil not applicable for oil for oils 200 0.77 –20 200 250 200 250 –30 158 Very good Very good Very good Very good 0-1 30 Aerosol, 500 ml 1/6/12 HHS 2000 High-Pressure Resistant Highly Adhesive Synthetic Lubricating Oil none Yellowish Partially-synthetic not applicable for oil for oils 1500 0.75 –35 180 200 180 230 –20 78 Good Very Good Very Good Very Good 0-1 30 Aerosol, 500 ml 1/6/12/24 HHS LUBE Dirt-Repelling Sprayed Grease with Long-Term Action and OMC 2 OMC 2 Opal Green Synthetic grease + lithium soap 2 not applicable for greases 0.77 –25 150 170 150 240 –20 153 Good Very Good Very Good Very Good 0-1 30 Aerosol, 500 ml 1/6 HHS GREASE White High-Performance Maintenance Grease Containing PTFE PTFE Bright White 25 Mineral oil + lithium soap 2 not applicable for greases 0.78 –15 130 200 130 200 –20 163 Very Good Very Good Very Good Very Good 1 30 Aerosol, 400 ml 1/6/12/24 HHS DRYLUBE High-Performance Dry Lubricant Resistant to Centrifugal Force PTFE wax Yellowish Synthetic wax 3 not applicable for greases 0.76 –30 100 180 100 130 –20 350 Good Very Good Very Good Very Good 0 30 Aerosol, 400 ml 1/6 The explanations of the terms printed in red are contained in the "Glossary of the most important tribological terms". Product Type Solid Lubricant Colour Consistency, Density, Viscosity Base oil NLGI class Viscosity in mm 2 /sec Density at 20°C, g/ml Temperature Lower operating temperature range, °C Upper operating temperature range, °C Operating temperature range, temporary, °C Drop point,°C Flash point,°C (without solvent) Flash point,°C (with solvent) Loadability, Wear Protection, Life SRV (DIN 51834) Wear factor Resistance Oxidation resistance Material resistance Elastomers Plastics Painted surfaces Corrosion protection SKF-Emcor method (DIN 51802) , Degree of corrosion Shelf Life, Months Application Method Shake can well. Thoroughly pre-clean the parts to be treated with HHS CLEAN, Art. No. 0893 106 10, then spray onto the cleaned surface from a distance of approximately 20 cm. Container Size Packing Unit NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=