Web Catalogue update October 2019
PIN STRIPE ERASER 03 3031 Removes glue residue, decals and pin stripes from all cars and trucks. • Developed to be far superior to other removers on the market. • It’s ease of use when removing vinyl decals and graphics will be very cost effective due to the fact that no messy clean up is involved after the job is completed. Directions: • Screw adaptor chuck into wheel. • Install adaptor chuck onto an electric or air powered tool that will not exceed 2000 rpm. Caution: • DO NOT use on acrylic paint finishes, or else damage to the paint finish will occur. • DO NOT exceed 2000 rpm (if tool is used above 2000 rpm, personal injury may occur as well as the object being cleaned becoming permanently damaged). • Test an inconspicuous area before use, as all paints and decals are of different quality. • If the eraser is new, best results are obtained by roughing up the edge by spinning it against a clean workbench edge. • Always work in the opposite direction than the eraser is spinning. • Do not keep the eraser on he same spot for too long, the warmth from the eraser may effect both paint surfaces, and the metal panel. • Always wear protective goggles, ear and hand protection. • Only to be used up to the printed area of the wheel, if used any further, damage may occur from the arbour. Diam. mm width mm chuck mm Art. No. Pack Qty. 88 15 10 0585 90 1 • Available in a pair only. Pack Qty. 1 = 1 pair (2 wheels). Partner Product: Personal Protective Equipment NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=