Web Catalogue update October 2019
WIRE BRUSH 03 2502 NZ. pub. 03/16 © Safety Long Life Brush. • For use in confined areas, internal surfaces and grooves. • Corrugated steel wire, brass coated, bound in plastic provides a high level of safety and long service life. • Even removal of material. D mm d mm S mm Wire mm Max. rpm. Art. No. Pack Qty. 60 13 8 0.3 10,000 0714 69 07 1 Caution: Wear working gloves and safety goggles! For Safety Longlife Brush. For Straight Grinders and Power Drills. D mm d mm d1 mm L mm L1 mm Art. No. Pack Qty. 22 6 12.7 45 20 0714 69 08 1 Partner Product: Personal Protective Equipment ARBOR WIRE BRUSH UNIVERSAL • Hardened steel wire, left braided. • For medium to heavy duty rust removal work. • Due to the slim shape particularly well suited for cleaning of fillet welds. • For removal of rust, scale, remains of rubber. Caution: Wear working gloves and safety goggles! D mm H mm d mm A mm Wire ø mm Max. rpm. Art. No. Pack Qty. 115 20 22.2 12 0.5 12,500 0714 69 02 1 150 32 19,000 0714 69 03
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=