Web Catalogue update October 2019
SABRE SAW BLADES 03 0521 NZ. pub. 05/15© Colour Code System: Using the 4 very different colours you will always find the right sabre saw blade for your application. Star System: Three application-optimised quality stages. • Exactly the right strip saw blade for every application. Optimum combination of material, tooth pitch and saw blade. • Excellent cut results. Wood Metal Constr./ Stainless Universal steel *** High performance Saw Blade for extreme applications, high cutting performance and long service life. ** Very good blade for more demanding applications. * Good standard blade for conventional applications. Special Blades for Special Areas of Application: Heavy Duty for solid, thick workpieces of 3-10 mm. Ideal for more demanding applications, e.g. thick metal sheets and pipes. Demolition for demolition and rescue work, material thickness 4-12 mm. Ideal for working with a pipe bracket. A right-angled cut is ensured by the extremely thick blade thickness of 1.6 mm. Multi Blade with progressive tooth pitch for thin and thick materials for particularly fast cutting. Tooth pitch in mm 1.0 Metals, Metal Sheets, Pipes and Profiles < 1.5 mm 1.4 Metals, metal sheets, pipes and profiles < 3.0 mm 1.8 Metals, metal sheets, pipes and profiles 3-8 mm 1.8-2.6 Metals, metal sheets, pipes and profiles 3-10mm 2.9-3.2 Metals, pipes and profiles 4-12 mm Important Note Cooling using drilling and cutting oil, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum. 1. Total length of blade in mm and inch. 2. Blade thickness. 3. Tooth pitch in mm and tpi. 4. Main area of application. 5. Quality of the blade. 6. Pack + Art. No. 7. Original shape of the blade • easy identification of the sabre saw blade type. 8. Touch window - Window in the packaging for touching the teeth. 9. Main area of application always given first. 10. Safety pictograms. 11. The pictograms with a red border indicate particularly suitable areas of application + material thickness of the material that can be sawn. 12. Blade properties, in this example: Straight cut, curved cut, plunge cut and fast cut. 13. Areas of limited suitability + material thickness. 1. 2. 3. 4. 5. 6. 7. Wurth’s self-explanatory packaging: 9. 10. 11. 12. 13. 8. Recommended Area of Applicationfor Metal Blades: 1/2” Universal shaft to fit in sabre, Recipro and Tiger saws manufactured by Würth, Atlas Copco, Black & Decker, Bosch, DeWalt/Elu, Fein, Flex, Hitachi, Holz-Her, Makita, Metabo, Millers-Falls, Milwaukee, Rems, Ridgid, Rockwell, Roller and Skil.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=