Web Catalogue update October 2019
HACKSAW BLADES HSS BI-METAL 03 0501 A Hacksaw Blade offering higher cutting capacity and flexibility. • Special steels. High-alloy high speed steel at the toothed edge, tough tool steel for the back. • Most up-to-date manufacturing techniques guarantee excellent quality and precision. For example, electron beams in a high vacuum are used to weld joints. • The toothed edges are made of fully hardened steel so their cutting capacities and service lives are unsurpassable. • You work with one saw blade more quickly, longer and thus more economically. Standard Tooth Pattern: • More economical. • Greater safety. • High cutting capacity. • Longer service life. Material Thickness mm No. of Teeth Length mm Width mm Thickness mm Art.No. Pack Qty. over 2 24 300 13 0.65 0603 300 13 10 up to 2 32 300 13 0.65 0603 300 133 Applications: • Tool steel (high- and low-alloy). • Structural steel (high- and low-alloy). • High-speed steel. • Stainless steel. No. of Teeth Length mm Width mm Thickness mm Art.No. Pack Qty. 32 - 18 300 13 0.65 0603 301 13 10 HSS-Bi-metal, with progressive tooth pattern. 12”= 32-18 teeth: • High cutting performance. • Optimum chip removal. • Greater safety. • More economical. • Longer service life. Applications: • Thin sheet metal. • Tool steel (high- and low-alloy). • Structural steel (high- and low-alloy). • High speed steel. • Stainless steel. HACKSAW BLADES HSS BIMETAL PROGRESSIVE TOOTH Varying tooth pitch provides a clear advantage. • Universally suitable. • High tooth pitch in the starting cut area makes it easy to begin cuts. The “fluttering” of thin materials is substantially reduced. • The low tooth pitch in the remainder of the cutting edge provides for high metal cutting capacity. Partner Product: Personal Protective Equipment NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=