Web Catalogue update October 2019
SEALING WASHERS - CROSS REFERENCE acc. to DIN 7603 • In order of the car manufacturers original part numbers. 06 1030 NZ. pub.09/14 © Copper Sealing Washers DIN 7603, Form A Art. No. Mercedes-Benz No Art. No. Mercedes-Benz No 0460 5 9 007 603 005 100 0460 18 22 007 603 018 101 0460 6 10 007 603 006 106 0460 18 24 007 603 018 104 0460 8 12 007 603 008 103 0460 20 24 007 603 020 101 0460 8 14 007 603 008 106 0460 20 26 007 603 020 103 0460 10 14 007 603 010 103 0460 21 26 007 603 021 100 0460 10 16 007 603 010 107 0460 22 27 007 603 022 102 0460 12 18 007 603 012 106 0460 22 29 007 603 022 105 0460 14 18 007 603 017 102 0460 26 32 007 603 026 101 0460 14 20 007 603 014 106 0460 26 34 007 603 026 109 0460 16 20 007 603 016 105 0460 30 36 007 603 030 101 0460 16 22 007 603 016 103 0460 32 38 007 603 032 101 0460 17 21 007 603 017 102 0460 35 41 007 603 035 101 0460 17 23 007 603 017 101 Copper Asbestos Free Sealing Washers DIN 7603, Form C Art. No. Mercedes-Benz No Art. No. Mercedes-Benz No 0462 6 10 007 603 006 300 0462 016 20 007 603 016 301 0462 08 12 007 603 008 301 0462 016 22 007 603 016 303 0462 08 14 007 603 008 303 0462 018 22 007 603 018 302 0462 010 14 007 603 101 302 0462 018 24 007 603 018 303 0462 010 16 007 603 010 303 0462 020 26 007 603 020 301 0462 012 18 007 603 012 302 0462 022 29 007 603 022 303 0462 014 18 007 603 014 302 0462 026 32 007 603 026 301 0462 014 20 007 603 014 304 0462 038 44 007 603 038 301 Aluminium Sealing Washers DIN 7603, Form A Art. No. Mercedes-Benz No. Art. No. Mercedes-Benz No 0463 6 10 007 603 006 100 0463 18 22 007 603 018 100 0463 8 12 077 603 008 101 0463 18 24 007 603 018 103 0463 8 14 007 603 008 105 0463 20 24 007 603 020 100 0463 10 14 007 603 010 101 0463 20 26 007 603 020 102 0463 10 16 007 603 010 105 0463 22 27 007 603 022 100 0463 12 18 007 603 012 100 0463 22 29 007 603 022 104 0463 12 19 007 603 012 104 0463 24 32 007 603 024 103 0463 14 18 007 603 014 100 0463 26 32 007 603 026 100 0463 14 20 007 603 014 104 0463 26 34 007 603 026 102 0463 16 20 007 603 016 100 0463 30 36 007 603 030 100 0463 16 22 007 603 016 102 Copper Sealing Washers DIN 7603, Form A Art. No. VW/Audi No. Art. No. VW/Audi No. 0460 5 9 N.013 802.1 0460 14 20 N.013 846.2 0460 6 10 N.013 804.2 0460 16 20 N.013 844.2 0460 8 12 N.013 830.2 0460 16 22 N.013 848.1 0460 8 14 N.013 830.4 0460 18 22 N.013 832.2 0460 10 14 N.013 806.2 0460 20 24 N.013 815.2 0460 10 16 N.013 808.3 0460 22 27 N.013 827.1 0460 12 16 N.013 818.2 0460 30 36 N.013 851.1 0460 14 18 N.013 814.1 Aluminium Sealing Washers DIN 7603, Form A Art. No. VW/Audi No. Art. No. VW/Audi No. 0463 5 9 N.013 802.3 0463 16 20 N.013 844.1 0463 10 14 N.013 806.3 0463 18 22 N.013 832.1 0463 12 16 N.013 818.3 0463 18 24 N.013 816.1 0463 14 18 N.013 814.2 0463 20 24 N.013 815.3 0463 14 20 N.013 849.3 0463 30 36 N.013 810.1 Daimler-Benz Ford VW/Audi Plastic Sealing Washers DIN 7603 Art. No. Ford No. 0464 14 22 1454 118 0464 12 20 - Porsche Citroen Aluminium Sealing Washers DIN 7603, Form A Art. No. Ford No. 0463 8 15 900 031 014 30 BMW Opel Aluminium Sealing Washers DIN 7603, Form A Art. No. BMW No. 0463 12 18 07119 963 155 0463 14 18 07119 964 200 0463 18 22 07119 963 300 0463 22 27 07119 963 335 Peugeot Copper Asbestos Free Sealing Washers DIN 7603, Form A Art. No. Peugeot No. 0462 014 20 221904 0462 016 22 016402 0462 018 24 031302 Copper Asbestos Free Sealing Washers DIN 7603, Form C Art. No. Opel No. 0462 018 22 20 91 013 Copper Sealing Washers DIN 7603, Form A Art. No. BMW No. 0460 14 20 20 91 046 0460 18 24 20 91 019 Copper Sealing Washers DIN 7603, Form A Art. No. Ford No. 0460 16 22 22478 009K Mercedes-Benz
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=