Web Catalogue update October 2019
SEALING WASHERS 06 1029 NZ. pub. 09/15 © acc. to DIN 7603 • Included in assortment 0964 460 - Copper Washers • Included in assortment 0964 463 - Aluminium Washers • Included in assortment 0964 465 - Fibre Washers - Size not available in this style. Solid Copper Form A h = 2 mm Solid Copper Form A Cooper Packed Asbestos Free Form C Aluminium Form A Vulcanised Fibre Form A Nominal Size mm d 1 Diameter Internal mm d 2 Diameter Internal mm h with Form A C mm mm Suitable for thread Inner dia. to fit over ext.dia. mm inch 0460 0460 0462 0463 0465 - 4 8 - - - 4 x 8 4.2 7.9 1 - - - - 5 9 - - 5 9 5 x 9 5.2 8.9 - 6 10 - 6 10 6 10 6 x 10 6.2 9.9 1.5 - 6 12 - - 6 12 6 x 12 11.9 - 8 12 - 8 12 8 12 8 x 12 8.2 11.9 8 x 1.0 - 8 14 - 8 14 8 14 8 x 14 13.9 - - - - - - 8 x 15 15.9 1.5 - 10 12 - - - 10 x 12 10.2 11.9 1 - 10 14 - 10 14 10 14 10 x 14 13.9 1.5 10 x 10R 1/8 - 10 16 - 10 16 10 16 10 x 16 15.9 - 10 18 - - - 10 x 18 17.9 - - - - 12 16 12 16 12 16 12 16 12 x 16 12.2 15.9 1.5 2 12 x 1.5 - 12 18 - 12 18 12 18 12 x 18 17.9 - - - - 122 19 12 x 19 18.9 - - - 13 18 - - - 13 x 18 13.2 17.9 - 14 18 - 14 18 14 18 14 x 18 14.2 17.9 2 14 x 1.5R 1/4 - 14 20 12 20 14 20 14 20 14 x 20 19.9 - 14 22 - - - 14 x 22 21.9 - - 12 242 - - - 142 24 14 x 24 23.9 2 - - 15 20 - - - 15 x 20 15.2 19.9 1.5 - 16 20 - 16 20 - 16 x 20 16.2 19.9 2 16 1.5 - 16 22 16 22 16 22 16 22 16 x 22 21.9 - 16 24 - - - 16 x 24 23.9 - - - 17 21 - - - 17 x 21 17.2 20.9 R 3/8 - 17 23 - - - 17 x 23 22.9 - 18 22 - 18 22 - 18 x 22 18.2 21.9 2 18 x 1.5 - - 18 24 18 24 18 24 18 24 18 x 24 23.9 - 20 24 - 20 24 - 20 x 24 20.2 23.9 - 20 x 1.5 - 20 26 20 26 20 26 20 26 20 x 26 25.9 2 - 21 26 - - - 21 x 26 21.2 25.9 - - - 21 28 - - - 21 x 28 27.9 22 x 1.5 R 1/2 - 22 27 - 22 27 22 27 22 x 27 22.2 26.9 - 22 29 - - - 22 x 29 28.9 2 - 24 29 - - - 24 x 29 24.3 2.5 24 x 1.5 - - 24 30 - 24 30 24 30 24 x 30 29.9 R 1/2 - 24 32 - - - 24 x 32 31.9 - 24 x 1.5 - 26 32 - 26 32 26 32 26 x 32 26.3 31.9 2.5 - - 26 34 - - - 26 x 34 33.9 26 x 1.5 - - 27 32 - - - 27 x 32 27.3 31.9 - 27 x 2.0 R 3/4 - 28 34 - - 28 34 28 x 34 28.3 33.9 - - - 30 36 - 30 36 30 36 30 x 36 30.3 35.9 30 x 1.5 R 7/8 - 32 38 - - - 32 x 38 32.3 37.9 - - - 35 41 - - - 35 x 41 35.3 40.9 - - - - - 38 x 44 38.3 43.9 - 2.5 38 x 1.5 R1 1/8
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=