Web Catalogue update October 2019
LIQUID METAL FE1 05 3651 Ideal, fast-acting repair system for installers and workshops in the metal processing field. Especially suitable for filling shapes, sealing and spackling leaky spots. • Fe1 is a high-quality two-component reaction resin system that exhibits characteristics of metal due to its special formula. • The ideal mixing ratio of the components (A:B = 1:1, pressing out two strands of the same length from the tubes) makes faulty mixing of the repair mass almost impossible. • Fe1 is specially designed for smaller repair jobs under pressure of time. • Fe1 can be applied with a spatula and does not run, which makes vertical application possible as well. • After hardening, Liquid Metal Fe1 can easily be processed via lathing, milling, drilling, filing or thread cutting, just like with metal. Repair of the motor cover of a small motor Processing Instructions: The metals must be cleaned and degreased bare. Mix components A and B homogeneously 1:1. Apply mixture immediately with a spatula (short pot life). The hardened liquid metal can be lathed, milled, drilled etc. Please note the accompanying application instructions. Applied thickness: 0.5-10mm Maximum thickness: 20mm Layers can be repeated once fully cured. Bearing point, repaired and then reworked. Description Contents Art. No. Pack Qty. Liquid Metal FE1 500 g 0893 449 1 Technical Data Mixture Ratio component A : component B = 1:1 Tack Cure Time 7–12 min. (at room temperature) Hardening Time 4–24 h (at room temperature) Pot Life 5 min./20 g (at room temperature) Consistency does not run Spec. Weight 2.80 (components A and B mixed) Compressive Strength 70 N/mm 2 Tensile Strength 12.5 N/mm 2 Shear Tension 14.5 N/mm 2 Temperature Resistance 0.7 kcal/mh °C, – 60°C to + 120°C Dimensional Stability/Martens + 40 °C Linear Expansion Coefficient + 40 x 10 –6 1°C Application Overview Abrasions on: Leak-sealing on: Blowholes in: Run-in damage on: Creation of: • Pump Housings • Cooling units • Grey cast iron during casting • Shafts • Shapes • Impellers • Tanks • Grey cast iron during processing • Hydraulic cylinders • Retainers • Propellers • Water Tanks • Blocks • Models • Rudders • Water Pipes • Bearing seats • Guides • Heat Exchangers • Oil Pipes • Crankcases • Prototypes • Condensers • Housings • Dust Pipes • Slides • Chutes • Bolts • Torn-out Threads NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=